Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0-8 in. Absolute Digital Caliper

  • Mfr # 500-197-32

  • Zoro # G0686436


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500-197-32
Zoro #
G0686436
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
1 31/32 in
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
25/32 in
Depth Rod Shape
Rectangular
Dimension Type
Inch/Metric
Measures Inside Dimension
Yes
Battery Size
SR44
Measures Depth
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Left-Handed Operation
No
Measurements
4-Way
Display Type
LCD
Includes Battery
Yes
Graduations - Upper Scale
8 in
Jaw Material
Stainless Steel
Case Type
Plastic Case
Maximum Measurement - Inch
8 in
Dust Resistant
Yes
Graduations - Lower Scale
0 in
Minimum Measurement - mm
0 mm
Jaw Actuation Type
Thumb Wheel
Includes Case
Yes
Functions
Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Repeatability
0.0005 in/0.01 mm
With Locking Nut
Yes
Maximum Measurement - mm
200 mm
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0 in
Coolant Resistant
No
Linear Encoder Type
Electrostatic Capacitance
Minimum Measurement - Fractional Inch
0 in
Measures Step
Yes
Jaw Shape
Standard
Water Resistant
No
Range
0 in to 8 in, 0 to 200 mm
Millimeters Measured - Maximum
200 mm
Product Type
Digital Caliper
Data Output Type
Cabled
Battery Type
SR44
Inches Measured - Maximum
8 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step

Description

This Mitutoyo 500-197-30 Absolute Digital Caliper is the perfect tool for getting accurate measurements in your work. Featuring a rolling thumb wheel, it has control buttons on its face that allow you to set zero, turn the caliper on and off, and switch between inch and millimeter modes. The stainless steel body offers an impressive level of durability. This digital caliper also features absolute scales which give you precise readings. It comes with a range of 0 in to 8 in / 0 to 200 mm. If you are looking for accuracy in your measurements, then this Mitutoyo 500-197-30 4 Way Digital Caliper is the ideal choice for you.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.