
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
183-201
Zoro #
G0971190
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
6
Height
3
Overall Width
3
Width
3
Overall Height
3
Length
6
Details
Item
25X POCKET MAGNIFIER
Features
Suitable for inspection metal surfaces
Weight
0.5
Color
Grey
Description
25X Pocket Magnifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.