
32 to 33/.001" Outside Mic W/Standard
Mfr # 103-209
Zoro # G0969389
product price: $1,588.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Range
32 to 33"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-209
Zoro #
G0969389
UPC #
-
Country of Origin
Japan
Details
Item
Outside Micrometer
Resolution
0.001"
Range
32 to 33"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
IP Rating
Not Rated
Description
32-33/.001In. Outside Mic W/Standard, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.