7 to 8"/.001" O. Mic R
Mfr # 103-184
Zoro # G0583381
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Range
7 to 8"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
IP Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-184
Zoro #
G0583381
UPC #
-
Country of Origin
Japan
Details
Item
Outside Micrometer
Resolution
0.001"
Range
7 to 8"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
IP Rating
Not Rated
Description
7-8/.001In. O. Mic R, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.