Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

76 Pcs/Set, Mm, Square, Asme0

  • Mfr # 516-450-26

  • Zoro # G0972861


product price: $6,157.99
/ea
Free Shipping & Returns

Key Features

Width
8.5
Height
2.5
Length
14.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-450-26
Zoro #
G0972861
UPC #
-
Country of Origin
Japan

Dimensions

Width
8.5
Height
2.5
Length
14.5

Details

Item
76 PCS/SET, MM, SQUARE, ASME0

Description

76 Pcs/Set, Mm, Square, Asme0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.