Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Digital Caliper, 0" to 12"

  • Mfr # 500-173-30CAL

  • Zoro # G8534967


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-173-30CAL
Zoro #
G8534967
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
2 33/64 in
Measures Depth
Yes
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
55/64 in
Depth Rod Shape
Rectangular
Battery Size
SR44
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
Long Form Calibration Certificate
Yes
Caliper Grouping
Digital Caliper
Data Output Connection Type
Digimatic
Minimum Measurement - Fractional Inch
0 in
Maximum Measurement - mm
300 mm
Maximum Measurement - Inch
12 in
Includes Battery
Yes
Measurements
4-Way
Compatible SPC Cable
Mfr. No. 959149; Mfr. No. 959150
Repeatability
0.0005 in/0.01 mm
Graduations - Lower Scale
0 in
Included Certification
Long Form Calibration Certificate Traceable to NIST
Coolant Resistant
No
Left-Handed Operation
No
Range
0 in to 12 in, 0 to 300 mm
Data Output Type
Cabled
Functions
Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Water Resistant
No
Jaw Material
Stainless Steel
Graduations - Upper Scale
12 in
Measures Step
Yes
Case Type
Plastic Case
Linear Encoder Type
Electrostatic Capacitance
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Display Type
LCD
Jaw Shape
Standard
Jaw Actuation Type
Thumb Wheel
With Locking Nut
Yes
Includes Case
Yes
Dust Resistant
Yes
Millimeters Measured - Maximum
300 mm
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Data Output Wired Connection
Digimatic
Inches Measured - Maximum
12 in
Battery Type
SR44
Product Type
Digital Caliper

Description

4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0015 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 33/64 in, Long Form Calibration Certificate Yes, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.