Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Digital Caliper, 0 to 12 In

  • Mfr # 500-166-30

  • Zoro # G5667794


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-166-30
Zoro #
G5667794
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
2 33/64 in
Measures Outside Dimension
Yes
Battery Size
SR44
Dimension Type
Inch/Metric
Measures Depth
Yes
Jaw Depth - Upper Jaw
55/64 in
Depth Rod Shape
Rectangular
Measures Inside Dimension
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Carbide Tipped ID and OD Jaws
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Standards
TUV Rheinland
Jaw Shape
Standard
Minimum Measurement - Inch
0 in
Includes Battery
Yes
Graduations - Lower Scale
0 in
Included Certification
Certificate of Inspection
Coolant Resistant
No
Repeatability
0.0005 in/0.01 mm
Graduations - Upper Scale
12 in
Includes Case
Yes
Display Type
LCD
Maximum Measurement - Inch
12 in
Minimum Measurement - mm
0 mm
Dust Resistant
Yes
Measurements
4-Way
Measures Step
Yes
Jaw Actuation Type
Thumb Wheel
Water Resistant
No
Minimum Measurement - Fractional Inch
0 in
Left-Handed Operation
No
Jaw Material
Stainless Steel
Linear Encoder Type
Electrostatic Capacitance
Maximum Measurement - mm
300 mm
Range
0 in to 12 in, 0 to 300 mm
Case Type
Plastic Case
Functions
Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
With Locking Nut
Yes
Data Output Type
Cabled
Battery Type
SR44
Inches Measured - Maximum
12 in
Millimeters Measured - Maximum
300 mm
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Product Type
Digital Caliper

Description

When you need to measure accurately, the Mitutoyo 500-166-30 Digital Caliper is a must. This tool can help you get your measurements spot on. The stainless steel caliper has a range of 0 in to 12 in and 0 to 300 mm. It features a resolution of 0.0005 in/0.01 mm and an accuracy of +/-0.0015 in. The 4-way digital caliper also has carbide tipped ID and OD jaws, as well as origin set, zero, data output functions. When it comes to getting accurate measurements, the Mitutoyo 500-166 Digital Caliper is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.