Zoro Homepage

Absolute Digital Caliper, 0 to 12 In

  • Mfr # 500-173-30

  • Zoro # G2639287


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-173-30
Zoro #
G2639287
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
2 33/64 in
Dimension Type
Inch/Metric
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Jaw Depth - Upper Jaw
55/64 in
Battery Size
SR44
Measures Depth
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
With Locking Nut
Yes
Water Resistant
No
Display Type
LCD
Functions
Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Jaw Shape
Standard
Left-Handed Operation
No
Case Type
Plastic Case
Jaw Material
Stainless Steel
Minimum Measurement - Fractional Inch
0 in
Jaw Actuation Type
Thumb Wheel
Maximum Measurement - Inch
12 in
Linear Encoder Type
Electrostatic Capacitance
Minimum Measurement - mm
0 mm
Range
0 in to 12 in, 0 to 300 mm
Dust Resistant
Yes
Graduations - Upper Scale
12 in
Measurements
4-Way
Included Certification
Certificate of Inspection
Maximum Measurement - mm
300 mm
Includes Case
Yes
Graduations - Lower Scale
0 in
Data Output Connection Type
Digimatic
Data Output Type
Cabled
Measures Step
Yes
Minimum Measurement - Inch
0 in
Includes Battery
Yes
Repeatability
0.0005 in/0.01 mm
Coolant Resistant
No
Compatible SPC Cable
Mfr. No. 959149; Mfr. No. 959150
Inches Measured - Maximum
12 in
Millimeters Measured - Maximum
300 mm
Battery Type
SR44
Data Output Wired Connection
Digimatic
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Product Type
Digital Caliper
Inches Measured - Minimum
0 in

Description

The MITUTOYO 500-173-30 Absolute Digital Caliper is the perfect tool for taking measurements of small objects. It has a 4-way digital caliper, allowing you to take measurements in different ways. The digital caliper features a rolling thumb wheel, control buttons on the face and an absolute scale. The 0 to 12" range allows you to measure small objects with ease. With a resolution of 0.0005 in/0.01 mm, this stainless steel digital caliper is highly accurate and reliable. The MITUTOYO 500-173-30 Absolute Digital Caliper is the perfect tool for your precision measuring needs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.