Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Digital Caliper, 0 to 12 In

  • Mfr # 500-764-20CAL

  • Zoro # G8526987


product price: $734.33
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-764-20CAL
Zoro #
G8526987
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
2 33/64 in
Depth Rod Shape
Rectangular
Measures Depth
Yes
Measures Inside Dimension
Yes
Battery Size
SR44
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
55/64 in

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Coolant Proof
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
Yes
Standards
TUV Rheinland
Measures Step
Yes
Compatible SPC Cable
Mfr. No. 05CZA624; Mfr. No. 05CZA625
Dust Resistant
Yes
Data Output Type
Cabled
Case Type
Plastic Case
Functions
Origin-Set, Zero, Auto Turn On/Off, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Jaw Material
Stainless Steel
Non-Magnetic
No
Includes Case
Yes
Minimum Measurement - mm
0 mm
Repeatability
0.0005 in/0.01 mm
Range
0 in to 12 in, 0 to 300 mm
Water Resistant
Yes
Left-Handed Operation
No
Data Output Connection Type
Digimatic
Display Type
LCD
Jaw Shape
Standard
Minimum Measurement - Inch
0 in
Minimum Measurement - Fractional Inch
0 in
Included Certification
TUV Rheinland Certification, Long Form Calibration Certificate Traceable to NIST
Maximum Measurement - Inch
12 in
Jaw Actuation Type
Thumb Wheel
Maximum Measurement - mm
300 mm
With Locking Nut
Yes
Includes Battery
Yes
Linear Encoder Type
Electromagnetic Induction
Measurements
4-Way
Coolant Resistant
Yes
Product Type
Digital Caliper
Inches Measured - Maximum
12 in
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
300 mm
Inches Measured - Minimum
0 in
Battery Type
SR44
Data Output Wired Connection
Digimatic

Description

This Mitutoyo 500-764-20 4-Way Digital Caliper is ideal for precision measurements. It has the accuracy, durability and versatility to measure various materials. The 4-way digital caliper can be used in different ways to make your measurements more efficient. It has a 0 to 12 in. measuring range, as well as a 0 to 300 mm range. With an accuracy of +/-0.0015 in., this stainless steel digital caliper measures up to 300mm. The four jaws are made from stainless steel for maximum durability and resistance against corrosion and wear and tear. When it comes to getting accurate measurements, you will definitely want to equip yourself with the Mitutoyo 500-764-20 4 Way Digital Caliper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.