Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Digital Caliper, 0 to 24 In

  • Mfr # 500-506-10CAL

  • Zoro # G1077535


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Accuracy
+/- 0.0020 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Jaw Depth
3 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-506-10CAL
Zoro #
G1077535
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
3 35/64 in
Measures Inside Dimension
Yes
Measures Outside Dimension
Yes
Depth Rod Shape
Rectangular
Measures Depth
No
Battery Size
SR44
Jaw Depth - Upper Jaw
1 1/2 in
Dimension Type
Inch/Metric

Details

Item
Long Range Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-24 in /0-600mm
Accuracy
+/- 0.0020 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
Long Form Calibration Certificate
Yes
Caliper Grouping
Digital Caliper
Standards
TUV Rheinland
Data Output Type
Cabled
Jaw Actuation Type
Slide
Water Resistant
No
Range
0 in to 24 in, 0 to 600 mm
Includes Battery
Yes
Jaw Material
Stainless Steel
Dust Resistant
Yes
Functions
Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Measures Step
Yes
Minimum Measurement - Inch
0 in
Case Type
Plastic Case
Graduations - Upper Scale
24 in
Data Output Connection Type
Digimatic
Maximum Measurement - Inch
24 in
Left-Handed Operation
No
Linear Encoder Type
Electrostatic Capacitance
With Locking Nut
Yes
Includes Case
Yes
Included Certification
Long Form Calibration Certificate Traceable to NIST
Repeatability
0.0005 in/0.01 mm
Compatible SPC Cable
Mfr. No. 959149; Mfr. No. 959150
Maximum Measurement - mm
600 mm
Minimum Measurement - mm
0 mm
Graduations - Lower Scale
0 in
Minimum Measurement - Fractional Inch
0 in
Measurements
Outside, Inside, Step
Coolant Resistant
No
Jaw Shape
Standard
Display Type
LCD
Product Type
Digital Caliper
Data Output Wired Connection
Digimatic
Inches Measured - Maximum
24 in
Battery Type
SR44
Measurement Type
Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
600 mm
Inches Measured - Minimum
0 in

Description

The Mitutoyo 500-506-10CERT Absolute Digital Caliper is a must-have for any serious craftsman. With the ability to measure up to 24 inches, this caliper is ideal for all your projects. Featuring an inch/mm function, the digital caliper has 0.0005 in/0.01 mm resolution and can measure from 0 in to 24 in or 0 to 600 mm. It also has a rolling thumb wheel that allows you to easily select units of measurement, control buttons on the face, absolute scales and more. This stainless steel digital caliper has an accuracy of +/-0.002". The Mitutoyo 500-506-10CERT Digital Caliper will make your next project easier than ever before.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.