Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm)

  • Mfr # 500-195-32

  • Zoro # G1902801


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
Jaw Depth
1 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-195-32
Zoro #
G1902801
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
1 37/64 in
Jaw Depth - Upper Jaw
21/32 in
Battery Size
SR44
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric
Measures Depth
Yes
Measures Inside Dimension
Yes
Depth Rod Shape
Round

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-4 in /0-100mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Range
0 in to 4 in, 0 to 100 mm
Jaw Material
Stainless Steel
Case Type
Plastic Case
Jaw Actuation Type
Thumb Wheel
Maximum Measurement - Inch
4 in
Minimum Measurement - Inch
0 in
Left-Handed Operation
No
Dust Resistant
Yes
Measures Step
Yes
Maximum Measurement - mm
100 mm
Minimum Measurement - mm
0 mm
Graduations - Upper Scale
4 in
Display Type
LCD
Water Resistant
No
Functions
Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Includes Case
Yes
Minimum Measurement - Fractional Inch
0 in
Graduations - Lower Scale
0 in
Jaw Shape
Standard
Includes Battery
Yes
Measurements
4-Way
Repeatability
0.0005 in/0.01 mm
Linear Encoder Type
Electrostatic Capacitance
With Locking Nut
Yes
Coolant Resistant
No
Included Certification
Certificate of Inspection
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Inches Measured - Maximum
4 in
Battery Type
SR44
Millimeters Measured - Maximum
100 mm
Data Output Type
Cabled
Product Type
Digital Caliper
Measurement Type
Depth, Inside, Outside, Step

Description

4-Way Digital Caliper, Caliper Range 0-4 in /0-100mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/- 0.0010 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.