Zoro Homepage

Absolute Digital Caliper, 0 to 4 In

  • Mfr # 500-195-30CAL

  • Zoro # G1900376


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
Jaw Depth
1 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-195-30CAL
Zoro #
G1900376
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
1 37/64 in
Measures Depth
Yes
Battery Size
SR44
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric
Depth Rod Shape
Round
Jaw Depth - Upper Jaw
21/32 in
Measures Inside Dimension
Yes

Description

When you need to measure small objects, the Mitutoyo 500-195-30CERT Digital Caliper is the perfect tool. It has a wide range of measurements and can be used in different modes. Featuring absolute scales, this digital caliper allows you to read measurements from either end of the tool. The face control buttons include zero, on/off and inch/mm functions. The rolling thumb wheel gives you greater control over your readings. This stainless steel digital caliper has an accuracy of +/-0.001 in., and its 0 to 4" range covers a variety of applications. If you work with small parts or delicate materials, this Mitutoyo Digital Caliper will meet all your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.