Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Digital Caliper, 0" to 40"

  • Mfr # 500-507-10

  • Zoro # G6105181


product price: $2,319.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-40 in /0-1000mm
Accuracy
+/- 0.0030 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-507-10
Zoro #
G6105181
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
5 1/8 in
Battery Size
SR44
Dimension Type
Inch/Metric
Measures Depth
No
Jaw Depth - Upper Jaw
1 31/32 in
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes

Details

Item
Long Range Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-40 in /0-1000mm
Accuracy
+/- 0.0030 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Carbide Tipped ID and OD Jaws, Without Thumb Roller
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Measurements
Outside, Inside, Step
Jaw Shape
Standard
Case Type
Wooden
Graduations - Lower Scale
0 in
Maximum Measurement - mm
1,000 mm
Dust Resistant
Yes
Range
0 in to 40 in, 0 to 1,000 mm
Water Resistant
No
Measures Step
Yes
Included Certification
Certificate of Inspection
Minimum Measurement - Fractional Inch
0 in
Minimum Measurement - Inch
0 in
Jaw Material
Stainless Steel
Maximum Measurement - Inch
40 in
Minimum Measurement - mm
0 mm
Jaw Actuation Type
Slide
Repeatability
0.0005 in/0.01 mm
Compatible SPC Cable
Mfr. No. 959149; Mfr. No. 959150
Data Output Type
Cabled
Includes Case
Yes
Coolant Resistant
No
Left-Handed Operation
No
Linear Encoder Type
Electrostatic Capacitance
Display Type
LCD
Data Output Connection Type
Digimatic
Graduations - Upper Scale
24 in
With Locking Nut
Yes
Functions
Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Includes Battery
Yes
Product Type
Digital Caliper
Battery Type
SR44
Measurement Type
Inside, Outside, Step
Millimeters Measured - Maximum
1,000 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
40 in
Data Output Wired Connection
Digimatic
Inches Measured - Minimum
0 in

Description

Long Range Digital Caliper, Caliper Range 0-40 in /0-1000mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0030 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 5 1/8 in, Long Form Calibration Certificate No, Features Carbide Tipped ID and OD Jaws, Without Thumb Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.