Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Digital Caliper, 0 to 40 In

  • Mfr # 500-507-10CAL

  • Zoro # G8526971


product price: $2,349.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-40 in /0-1000mm
Accuracy
+/- 0.0030 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-507-10CAL
Zoro #
G8526971
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
5 1/8 in
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric
Measures Inside Dimension
Yes
Depth Rod Shape
Rectangular
Jaw Depth - Upper Jaw
1 31/32 in
Measures Depth
No
Battery Size
SR44

Details

Item
Long Range Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-40 in /0-1000mm
Accuracy
+/- 0.0030 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Carbide Tipped ID and OD Jaws, Without Thumb Roller
Long Form Calibration Certificate
Yes
Caliper Grouping
Digital Caliper
Compatible SPC Cable
Mfr. No. 959149; Mfr. No. 959150
Functions
Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Jaw Material
Stainless Steel
Maximum Measurement - mm
1,000 mm
Minimum Measurement - mm
0 mm
Graduations - Lower Scale
0 in
Minimum Measurement - Inch
0 in
Includes Battery
Yes
Data Output Type
Cabled
Repeatability
0.0005 in/0.01 mm
Case Type
Wooden
Measures Step
Yes
Data Output Connection Type
Digimatic
Jaw Shape
Standard
Included Certification
Long Form Calibration Certificate Traceable to NIST
With Locking Nut
Yes
Dust Resistant
Yes
Water Resistant
No
Maximum Measurement - Inch
40 in
Includes Case
Yes
Linear Encoder Type
Electrostatic Capacitance
Minimum Measurement - Fractional Inch
0 in
Jaw Actuation Type
Slide
Display Type
LCD
Range
0 in to 40 in, 0 to 1,000 mm
Graduations - Upper Scale
24 in
Coolant Resistant
No
Left-Handed Operation
No
Measurements
Outside, Inside, Step
Millimeters Measured - Maximum
1,000 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
40 in
Inches Measured - Minimum
0 in
Battery Type
SR44
Measurement Type
Inside, Outside, Step
Data Output Wired Connection
Digimatic
Product Type
Digital Caliper

Description

Long Range Digital Caliper, Caliper Range 0-40 in /0-1000mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0030 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 5 1/8 in, Long Form Calibration Certificate Yes, Features Carbide Tipped ID and OD Jaws, Without Thumb Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.