Zoro Homepage

Absolute Digital Caliper, 0" to 6"

  • Mfr # 500-171-30

  • Zoro # G2636234


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-171-30
Zoro #
G2636234
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
1 9/16 in
Jaw Depth - Upper Jaw
55/64 in
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Dimension Type
Inch/Metric
Measures Depth
Yes
Battery Size
SR44
Depth Rod Shape
Rectangular

Description

The Mitutoyo 500-171-30 Absolute Digital Caliper is the perfect tool for those working with measurements. It allows you to measure in inches and millimeters, as well as perform other functions such as origin-set, zero, data output and alarm. This digital caliper has a rolling thumb wheel which makes it easy to control and use. The stainless steel face has controls for zero, on/off and inch/mm. It also features an absolute scale so you can read directly from the scale itself without having to calculate or convert units of measurement. Its stainless steel jaws provide smooth movement across the surface of your work piece without leaving marks or scratches behind. If you are looking for a high quality digital caliper that will stand up to rigorous use, then this Mitutoyo 500-171-30 is just what you need.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.