Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Digital Caliper, 0 to 6 In.

  • Mfr # 500-160-32

  • Zoro # G1913755


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-160-32
Zoro #
G1913755
UPC #
603908409502
Country of Origin
Japan

Dimensions

Jaw Depth
2 33/64 in
Depth Rod Shape
Rectangular
Jaw Depth - Upper Jaw
55/64 in
Measures Inside Dimension
Yes
Measures Outside Dimension
Yes
Measures Depth
Yes
Dimension Type
Inch/Metric
Battery Size
SR44

Details

Item
Carbide Jaw Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Rolling Thumb Wheel, Control Buttons On Face, Zero, On/Off and Inch/mm, Absolute Scales, Carbide Jaws
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Graduations - Lower Scale
0 in
Case Type
Plastic Case
Jaw Actuation Type
Thumb Wheel
Dust Resistant
Yes
Maximum Measurement - Inch
6 in
Coolant Resistant
No
Left-Handed Operation
No
Includes Battery
Yes
Jaw Shape
Standard
Included Certification
Certificate of Inspection
Minimum Measurement - Fractional Inch
0 in
With Locking Nut
Yes
Measurements
4-Way
Includes Case
Yes
Maximum Measurement - mm
150 mm
Display Type
LCD
Jaw Material
Carbide-Tipped
Functions
Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Repeatability
0.0005 in/0.01 mm
Range
0 in to 6 in, 0 to 150 mm
Water Resistant
No
Graduations - Upper Scale
6 in
Linear Encoder Type
Electrostatic Capacitance
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Measures Step
Yes
Inches Measured - Maximum
6 in
Data Output Type
Cabled
Battery Type
SR44
Millimeters Measured - Maximum
150 mm
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Product Type
Digital Caliper

Description

The MITUTOYO 500-160-30 Absolute Digital Caliper is a high-quality tool that will meet the demands of your job. The carbide jaw digital caliper can measure from 0 in to 6 in, and has a resolution of 0.0005 in/0.01 mm. This stainless steel digital caliper has an accuracy of +/-0.001 inches, with a measuring range of 0 to 150mm or 0 to 6in. It also features origin set, zero, data output, inch/mm, low voltage and counting value composition error functions. The MITUTOYO Carbide Jaw Digital Caliper is the perfect companion for your next project.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.