Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Digital Caliper, 0 to 6 In

  • Mfr # 500-171-32CAL

  • Zoro # G7602323


product price: $278.09
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-171-32CAL
Zoro #
G7602323
UPC #
603908122340
Country of Origin
Japan

Dimensions

Jaw Depth
2 33/64 in
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
55/64 in
Depth Rod Shape
Rectangular
Battery Size
SR44
Measures Outside Dimension
Yes
Measures Depth
Yes
Measures Inside Dimension
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
Yes
Water Resistant
No
Compatible SPC Cable
Mfr. No. 959149; Mfr. No. 959150
Range
0 in to 6 in, 0 to 150 mm
Graduations - Upper Scale
6 in
Jaw Material
Stainless Steel
Coolant Resistant
No
Functions
Origin-Set, Zero, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Measurements
4-Way
Minimum Measurement - Inch
0 in
Repeatability
0.0005 in/0.01 mm
Dust Resistant
Yes
Case Type
Plastic Case
Measures Step
Yes
Minimum Measurement - mm
0 mm
With Locking Nut
Yes
Left-Handed Operation
No
Data Output Connection Type
Digimatic
Graduations - Lower Scale
0 in
Includes Battery
Yes
Jaw Shape
Standard
Display Type
LCD
Included Certification
Long Form Calibration Certificate Traceable to NIST
Linear Encoder Type
Electrostatic Capacitance
Jaw Actuation Type
Thumb Wheel
Minimum Measurement - Fractional Inch
0 in
Maximum Measurement - Inch
6 in
Data Output Type
Cabled
Includes Case
Yes
Maximum Measurement - mm
150 mm
Inches Measured - Minimum
0 in
Product Type
Digital Caliper
Inches Measured - Maximum
6 in
Battery Type
SR44
Millimeters Measured - Maximum
150 mm
Millimeters Measured - Minimum
0 mm
Measurement Type
Depth, Inside, Outside, Step
Data Output Wired Connection
Digimatic

Description

4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0010 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 40 mm, Long Form Calibration Certificate Yes, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.