Zoro Homepage

Absolute Digital Caliper, 0 to 6 In

  • Mfr # 500-752-20

  • Zoro # G3120205


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-752-20
Zoro #
G3120205
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
1 37/64 in
Dimension Type
Inch/Metric
Measures Depth
Yes
Jaw Depth - Upper Jaw
21/32 in
Battery Size
SR44
Measures Inside Dimension
Yes
Measures Outside Dimension
Yes
Depth Rod Shape
Rectangular

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Coolant Proof, Rolling Thumb Wheel, Auto On/Off, Control Buttons on Face, Origin/Zero and Inch/mm, Absolute Scales
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Standards
TUV Rheinland
Minimum Measurement - Fractional Inch
0 in
Left-Handed Operation
No
Maximum Measurement - mm
150 mm
Includes Battery
Yes
Jaw Shape
Standard
Jaw Material
Stainless Steel
Graduations - Lower Scale
0 in
Maximum Measurement - Inch
6 in
Functions
Origin-Set, Zero, Auto Turn On/Off, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Measurements
4-Way
Dust Resistant
Yes
Minimum Measurement - Inch
0 in
Included Certification
TUV Rheinland Certification; Certificate of Inspection
Graduations - Upper Scale
6 in
Jaw Actuation Type
Thumb Wheel
Includes Case
Yes
Case Type
Plastic Case
Linear Encoder Type
Electromagnetic Induction
Coolant Resistant
Yes
Measures Step
Yes
Minimum Measurement - mm
0 mm
Range
0 in to 6 in, 0 to 150 mm
Non-Magnetic
No
With Locking Nut
Yes
Repeatability
0.0005 in/0.01 mm
Water Resistant
Yes
Display Type
LCD
Millimeters Measured - Maximum
150 mm
Battery Type
SR44
Inches Measured - Maximum
6 in
Measurement Type
Depth, Inside, Outside, Step
Data Output Type
Cabled
Product Type
Digital Caliper
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in

Description

If you are looking for a high-quality digital caliper, this Mitutoyo 500-752-20 Digital Caliper is an excellent choice. It features a stainless steel body and a 4-way measuring system. This digital caliper measures from 0 to 6 in or 0 to 150 mm. With a resolution of 0.0005 in/0.01 mm, it has great accuracy and resolution capabilities. The stainless steel jaws have a jaw depth of 1 37/64 in., making them durable and long lasting. For its reliable performance and durability, the Mitutoyo 500-752 Digital Caliper is definitely worth having on hand.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.