Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absolute Digital Caliper, 0 to 6 In

  • Mfr # 500-762-20

  • Zoro # G2199723


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-762-20
Zoro #
G2199723
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
1 37/64 in
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
21/32 in
Battery Size
SR44
Measures Depth
Yes
Measures Inside Dimension
Yes
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0010 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Coolant Proof, Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Standards
TUV Rheinland
Repeatability
0.0005 in/0.01 mm
Data Output Type
Cabled
Jaw Actuation Type
Thumb Wheel
Dust Resistant
Yes
Linear Encoder Type
Electromagnetic Induction
Jaw Material
Stainless Steel
Minimum Measurement - Inch
0 in
Included Certification
TUV Rheinland Certification; Certificate of Inspection
Jaw Shape
Standard
With Locking Nut
Yes
Left-Handed Operation
No
Functions
Origin-Set, Zero, Auto Turn On/Off, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Maximum Measurement - mm
150 mm
Display Type
LCD
Case Type
Plastic Case
Includes Case
Yes
Measurements
4-Way
Minimum Measurement - Fractional Inch
0 in
Minimum Measurement - mm
0 mm
Compatible SPC Cable
Mfr. No. 05CZA624; Mfr. No. 05CZA625
Coolant Resistant
Yes
Range
0 in to 6 in, 0 to 150 mm
Water Resistant
Yes
Measures Step
Yes
Non-Magnetic
No
Includes Battery
Yes
Data Output Connection Type
Digimatic
Maximum Measurement - Inch
6 in
Inches Measured - Minimum
0 in
Inches Measured - Maximum
6 in
Data Output Wired Connection
Digimatic
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Maximum
150 mm
Battery Type
SR44
Product Type
Digital Caliper
Millimeters Measured - Minimum
0 mm

Description

With the MITUTOYO 500-762-20 Absolute Digital Caliper, you can measure precisely and accurately. It is designed to work in harsh conditions, so it will be able to handle whatever you throw at it. With a 0 to 6 inch range and 0 to 150 mm range, this digital caliper is perfect for measuring small parts. The stainless steel body ensures that this caliper will last for years of use. The coolant proof construction allows you to use the tool in wet or dirty environments without worrying about corrosion or rusting. Its rolling thumb wheel gives you better control over your measurements by allowing you to adjust them with ease. For accurate measurements on tough jobs, equip yourself with the MITUTOYO 500-762-20 Absolute Digital Caliper today.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.