Zoro Homepage

Absolute Digital Caliper, 0" to 8"

  • Mfr # 500-172-32CAL

  • Zoro # G1645262


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0010 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-172-32CAL
Zoro #
G1645262
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
1 31/32 in
Jaw Depth - Upper Jaw
25/32 in
Dimension Type
Inch/Metric
Measures Outside Dimension
Yes
Measures Depth
Yes
Depth Rod Shape
Rectangular
Battery Size
SR44
Measures Inside Dimension
Yes

Description

If you are looking for a high-quality digital caliper, this Mitutoyo 500-172-30CERT Absolute Digital Caliper is the tool to get. The rolling thumb wheel allows you to quickly change settings while using the caliper. With its easy to use control buttons on the face, you can adjust functions without having to remove your hands from the work piece. The 4 way digital caliper has an absolute scale system and gives readings in inch/mm units. It has a range of 0 in to 8 in and 0 to 200 mm respectively, with resolution of 0.0005 in/0.01 mm and accuracy of +/-0.001 in respectively. The Mitutoyo 500-172-30CERT Absolute Digital Caliper is designed for professional use and will help make tasks easier when working with metal or other materials requiring precision measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.