Zoro Homepage

Absolute Digital Caliper, 0 to 8 In

  • Mfr # 500-763-20

  • Zoro # G2618305


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0010 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-763-20
Zoro #
G2618305
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
1 31/32 in
Depth Rod Shape
Rectangular
Measures Depth
Yes
Dimension Type
Inch/Metric
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Jaw Depth - Upper Jaw
25/32 in
Battery Size
SR44

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0010 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Coolant Proof, Rolling Thumb Wheel, Control Buttons on Face, Origin, Inch/mm, Absolute Scales
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Standards
TUV Rheinland
Measures Step
Yes
Functions
Origin-Set, Zero, Auto Turn On/Off, Data Output, Inch/mm, Alarm: Low Voltage, Counting Value Composition Error
Data Output Connection Type
Digimatic
Jaw Shape
Standard
Minimum Measurement - mm
0 mm
Dust Resistant
Yes
Range
0 in to 8 in, 0 to 200 mm
Case Type
Plastic Case
Minimum Measurement - Inch
0 in
Measurements
4-Way
Jaw Actuation Type
Thumb Wheel
Repeatability
0.0005 in/0.01 mm
With Locking Nut
Yes
Display Type
LCD
Includes Case
Yes
Coolant Resistant
Yes
Left-Handed Operation
No
Linear Encoder Type
Electromagnetic Induction
Compatible SPC Cable
Mfr. No. 05CZA624; Mfr. No. 05CZA625
Jaw Material
Stainless Steel
Data Output Type
Cabled
Water Resistant
Yes
Maximum Measurement - mm
200 mm
Non-Magnetic
No
Minimum Measurement - Fractional Inch
0 in
Maximum Measurement - Inch
8 in
Included Certification
TUV Rheinland Certification; Certificate of Inspection
Includes Battery
Yes
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
8 in
Battery Type
SR44
Inches Measured - Minimum
0 in
Data Output Wired Connection
Digimatic
Millimeters Measured - Maximum
200 mm
Product Type
Digital Caliper

Description

With the MITUTOYO 500-763-20 Absolute Digital Caliper, you can take measurements with a high degree of accuracy. The stainless steel 4-way digital caliper is suitable for use in harsh environments where oil and other contaminants are present. It has an IP67 rating, which means it is resistant to water and dust particles. With a coolant proof design, this digital caliper is perfect for measuring in oil or other liquids. Featuring a rolling thumb wheel and control buttons on the face, this digital caliper also has origin memory, inch/mm conversion and absolute scales. If you want a reliable tool that provides accurate measurements under difficult conditions, the MITUTOYO 500-763-20 Absolute Digital Caliper will not disappoint you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.