Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Absolute Solar Digital Caliper, 0 to 4 In 500-473

Absolute Solar Digital Caliper, 0 to 4 In (Discontinued)

  • Mfr # 500-473
  • Zoro # G2084284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-473
Zoro #
G2084284
UPC #
603908278559
Country of Origin
Japan

Dimensions

Jaw Depth
1 37/64 in
Measures Outside Dimension
Yes
Battery Size
Solar Powered
Jaw Depth - Upper Jaw
21/32 in
Dimension Type
Inch/Metric
Depth Rod Shape
Round
Measures Inside Dimension
Yes
Measures Depth
Yes

Details

Caliper Grouping
Solar Digital Caliper
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.001 in
Features
Rolling Thumb Wheel, Origin, Inch/mm, Absolute Scales
Caliper Material
Stainless Steel
IP Rating
Not Rated
Caliper Range
0-4 in /0-100mm
SPC Output
No
Long Form Calibration Certificate
No
Absolute Positioning
Yes
Item
Solar-Powered Digital Calipers
Green Environmental Attribute
Product is Solely Powered by Solar Energy
Standards
TUV Rheinland
Range
0 in to 4 in, 0 to 100 mm
Minimum Measurement - Inch
0 in
Jaw Shape
Standard
With Locking Nut
Yes
Includes Case
Yes
Graduations - Lower Scale
0 in
Functions
Origin-Set, Data Hold, Data Output, Inch/mm, Alarm: Counting Value Composition Error
Linear Encoder Type
Electrostatic Capacitance
Measurements
4-Way
Jaw Actuation Type
Thumb Wheel
Dust Resistant
Yes
Included Certification
Certificate of Inspection
Includes Battery
Yes
Maximum Measurement - Inch
4 in
Minimum Measurement - mm
0 mm
Graduations - Upper Scale
4 in
Case Type
Plastic Case
Maximum Measurement - mm
100 mm
Repeatability
0.0005 in/0.01 mm
Jaw Material
Stainless Steel
Coolant Resistant
No
Display Type
LCD
Minimum Measurement - Fractional Inch
0 in
Left-Handed Operation
No
Measures Step
Yes
Water Resistant
No

Description

Solar-Powered Digital Calipers, Caliper Range 0-4 in /0-100mm, Resolution 0.0005 in / 0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Origin, Inch/mm, Absolute Scales, Standards TUV Rheinland

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.