Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Absolute Solar Digital Caliper, 0 to 6 In 500-464

Absolute Solar Digital Caliper, 0 to 6 In (Discontinued)

  • Mfr # 500-464
  • Zoro # G2232815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-464
Zoro #
G2232815
UPC #
603908225157
Country of Origin
Japan

Dimensions

Jaw Depth
1 37/64 in
Dimension Type
Inch/Metric
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes
Measures Depth
Yes
Measures Inside Dimension
Yes
Jaw Depth - Upper Jaw
21/32 in
Battery Size
Solar Powered

Details

Caliper Grouping
Solar Digital Caliper
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.001 in
Features
Rolling Thumb Wheel, Origin, Inch/mm, Absolute Scales
Caliper Material
Stainless Steel
IP Rating
Not Rated
Caliper Range
0-6 in /0-150mm
SPC Output
Yes
Long Form Calibration Certificate
No
Item
Solar-Powered Digital Calipers
Absolute Positioning
Yes
Green Environmental Attribute
Product is Solely Powered by Solar Energy
Standards
TUV Rheinland
Included Certification
Certificate of Inspection
Jaw Material
Stainless Steel
Data Output Connection Type
Digimatic
Maximum Measurement - mm
150 mm
Measures Step
Yes
Measurements
4-Way
Graduations - Upper Scale
6 in
Includes Case
Yes
Graduations - Lower Scale
0 in
Water Resistant
No
Jaw Actuation Type
Thumb Wheel
Compatible SPC Cable
Mfr. No. 959149; Mfr. No. 959150
Left-Handed Operation
No
Jaw Shape
Standard
Coolant Resistant
No
Functions
Origin-Set, Data Hold, Data Output, Inch/mm, Alarm: Counting Value Composition Error
Dust Resistant
Yes
Case Type
Plastic Case
Maximum Measurement - Inch
6 in
Repeatability
0.0005 in/0.01 mm
Includes Battery
Yes
Range
0 in to 6 in, 0 to 150 mm
Linear Encoder Type
Electrostatic Capacitance
Display Type
LCD
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Minimum Measurement - Fractional Inch
0 in
With Locking Nut
Yes
Data Output Type
Cabled

Description

Solar-Powered Digital Calipers, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in / 0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Origin, Inch/mm, Absolute Scales, Standards TUV Rheinland

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.