Zoro Homepage

Air Lifting Unit, 25mm/Lgf, Lge, Lgd

  • Mfr # 02ADE250

  • Zoro # G7798259


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2
Color
Silver
Length (In.)
5.5
Height (In.)
1.5
For Use With
Linear Gage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02ADE250
Zoro #
G7798259
UPC #
603908353881
Country of Origin
Japan

Dimensions

Width (In.)
2
Length (In.)
5.5
Height (In.)
1.5

Details

Item
Air lifting unit
Color
Silver
For Use With
Linear Gage
Special Features
Spindle extends when air is supplied

Description

Air Lifting Unit,25mm/Lgf,Lge,Lgd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.