This item is Discontinued.

Mitutoyo America Mitutoyo America 293-185-30 0-1 in. IP65 Mike Digimatic Micrometer 293-185-30

Mitutoyo America 293-185-30 0-1 in. IP65 Mike Digimatic Micrometer (Discontinued)

  • Mfr # 293-185-30
  • Zoro # G804131334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293-185-30
Zoro #
G804131334
UPC #
603908504924
Country of Origin
China

Description

IP65 Waterproof rated Quick acting spindle Ratchet Thimble Carbide measuring faces Supplied with fitted plastic case.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed.

Features
  • IP65 Mike Digimatic Micrometer
Specifications
  • Size: 0-1"
  • Material: Plastic
  • Style: General Purpose
  • Type: Micrometer
  • Thimble: Ratchet Stop
  • Accuracy: 0.0005"
  • Parallelism: 0.0004"
  • Resolution: 0.00005" / 0.001mm
  • Finish: Enamel
  • Range: 0-1"
  • Construction: Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.