This item is Discontinued.

Mitutoyo America Mitutoyo America 293-831-30 0-1 in. Digimatic Micrometer 293-831-30

Mitutoyo America 293-831-30 0-1 in. Digimatic Micrometer (Discontinued)

  • Mfr # 293-831-30
  • Zoro # G704131243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-831-30
Zoro #
G704131243
UPC #
603908445517
Country of Origin
China

Description

Carbide measuring faces Auto On/Off Ratchet stop Zero set and Inch/mm Supplied in fitted plastic case.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed.

Features
  • Digimatic Micrometer
Specifications
  • Size: 0-1"
  • Material: Plastic
  • Style: General Purpose
  • Type: Micrometer
  • Thimble: Ratchet Stop
  • Accuracy: 0.001"
  • Resolution: 0.00005" / 0.001mm
  • Finish: Enamel
  • Range: 0-1"
  • Construction: Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.