This item is Discontinued.

Mitutoyo At103-350 539-116-30

At103-350 (Discontinued)

  • Mfr # 539-116-30
  • Zoro # G7779891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
539-116-30
Zoro #
G7779891
UPC #
603908511656
Country of Origin
Japan

Dimensions

Length
27
Height
6
Overall Width
5.5
Overall Length
27
Overall Height
6

Details

Item
AT103-350
Standards
14" /350mm
Color
Silver
Features
standard type
Weight
6.5

Description

At103-350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.