
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526-124
Zoro #
G7779149
UPC #
603908137498
Country of Origin
Japan
Dimensions
Length (In.)
10.5
Width (In.)
6.5
Height
2
Overall Height
2
Overall Length
10.5
Overall Width
6.5
Details
Item
BORE GAGE
Features
for extra small holes
Standards
7 - 10mm
Color
Black
Weight
2
Description
Bore Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.