Zoro Homepage

Bore Gage, LCD, Digital

  • Mfr # 568-967-10

  • Zoro # G422796700


product price: $6,439.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-967-10
Zoro #
G422796700
UPC #
-
Country of Origin
Japan

Description

Bore Gage, Resolution 0.001 mm/0.00005 in/0.001 mm, Data Output Type Wireless w/ Transmitter, Contact Style Three-Point Anvil, Dimension Type Inch, Metric, Interchangeable Head Yes, Operation Type Digital, Accuracy +/-0.0003 in, Display Type LCD, Functions GO/NO-GO Judgment; GO/NO-GO Judgment Zoom; 2-point Preset; Zero-setting; Data Hold; Error Alarm; Low Battery Voltage Alert; Data Output; Function Lock; 330 Degrees Rotary Display; Inch/mm Conversion (Inch/mm Models)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.