
Calibrated Caliper
Mfr # 500-160-32CAL
Zoro # G716049154
product price: $439.99
/ea
Free Shipping & Returns
Key Features
IP Rating
Not Rated
Accuracy
+/- 0.02mm
SPC Output
No
Jaw Depth
2 33/64 in
Caliper Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-160-32CAL
Zoro #
G716049154
UPC #
603908651550
Country of Origin
Japan
Dimensions
Jaw Depth
2 33/64 in
Details
IP Rating
Not Rated
Accuracy
+/- 0.02mm
SPC Output
No
Item
Calibrated Caliper
Caliper Material
Stainless Steel
Resolution
0.0005 in/0.01 mm
Long Form Calibration Certificate
Yes
Included Certification
Certificate of Calibration
Product Type
Digital Caliper
Jaw Shape
Standard Blade Nibs for Outside/Inside Measurement Knife Edge Blade
Millimeters Measured - Maximum
150 mm
Data Output Type
Cabled
Display Type
LCD
Inches Measured - Minimum
0 in
Jaw Material
Stainless Steel
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
6 in
Description
Calibrated Caliper, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/- 0.02mm, Caliper Material Stainless Steel, Jaw Depth 2 33/64 in, Long Form Calibration Certificate Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.