Zoro Homepage

Calibrated Digital Thickness Gage

  • Mfr # 547-400ACAL

  • Zoro # G216048992


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.00015 in
Throat Depth
30 mm
Long Form Calibration Certificate
Yes
Case Type
Box
Inches Measured - Minimum
0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-400ACAL
Zoro #
G216048992
UPC #
603908742142
Country of Origin
Japan

Dimensions

Throat Depth
30 mm
Dimension Type
Inch/Metric

Details

Accuracy
+/-0.00015 in
Long Form Calibration Certificate
Yes
Item
Calibrated Digital Thickness Gage
Case Type
Box
Inches Measured - Minimum
0.0005 in
Contact Material
Ceramic
Operation Type
Digital
Included Certification
Certificate of Calibration
Resolution
0.00005 in/0.001 mm
SPC Output
Yes
Data Output Type
Cabled
Inches Measured - Maximum
0.47 in
Display Type
LCD With Analog Bar
Millimeters Measured - Maximum
12 mm
Millimeters Measured - Minimum
0.01 mm

Description

Calibrated Digital Thickness Gage, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate Yes, Contact Material Ceramic, Dimension Type Inch/Metric, Operation Type Digital, Throat Depth 30 mm, Case Type Box, Display Type LCD With Analog Bar, Included Certification Certificate of Calibration, Includes Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.