
Calibrated Indicator
Mfr # 2414ACAL
Zoro # G916049282
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
Yes
Accuracy
0.001 in
Includes
Calibration Certificate
Product Type
Dial Indicator
Reading
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2414ACAL
Zoro #
G916049282
UPC #
603908708254
Country of Origin
Japan
Dimensions
Dial Size
2.24 in
Contact Point Diameter
0.12 in
Stem Diameter
0.375 in
Dimension Type
Inch
Stem Thread Size
#4-48 UNF
Details
Long Form Calibration Certificate
Yes
Item
Calibrated Indicator
Accuracy
0.001 in
Includes
Calibration Certificate
Product Type
Dial Indicator
Reading
Continuous
Number of Indicators
1
Contact Point Shape
Ball
Dial Reading
0-100
Dial Color
White
Inches Measured - Minimum
0 in
Included Certification
Certificate of Calibration
Inches Measured - Maximum
0.5 in
Description
Calibrated Indicator, Accuracy 0.001 in, Long Form Calibration Certificate Yes, Dial Color White, Dial Reading 0-100, Dial Size 2.24 in, Dimension Type Inch, Included Certification Certificate of Calibration, Number of Indicators 1, Reading Continuous, Contact Point Shape Ball, Includes Calibration Certificate, Stem Thread Size #4-48 UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.