Zoro Homepage

Calibrated Indicator

  • Mfr # 513-402-10ECAL

  • Zoro # G116049181


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.0001 in
Includes
Contact Point, Knurled Clamp Ring, 0.157" Stem, 3/8" Stem, Calibration Certificate
Long Form Calibration Certificate
Yes
Product Type
Test Indicator
Range per Revolution
0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-402-10ECAL
Zoro #
G116049181
UPC #
603908671961
Country of Origin
Japan

Dimensions

Stem Diameter
8 mm
Dial Size
40 mm
Contact Point Diameter
0.8 mm
Dimension Type
Inch

Details

Accuracy
0.0001 in
Item
Calibrated Indicator
Includes
Contact Point, Knurled Clamp Ring, 0.157" Stem, 3/8" Stem, Calibration Certificate
Long Form Calibration Certificate
Yes
Product Type
Test Indicator
Range per Revolution
0.008 in
Included Certification
Certificate of Calibration
Inches Measured - Maximum
0.03 in
Number of Indicators
1
Dial Color
White
Operation Type
Horizontal
Contact Point Shape
Ball
Dial Reading
0-15-0
Inches Measured - Minimum
0 in
Reading
Continuous
Graduations
0.0005 in

Description

Calibrated Indicator, Graduations 0.0005 in, Accuracy 0.0001 in, Long Form Calibration Certificate Yes, AGD Number Not Applicable, Back Type Not Applicable, Dial Color White, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Calibration, Number of Indicators 1, Operation Type Horizontal, Range per Revolution 0.008 in, Reading Continuous, Contact Point Shape Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.