Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibrated Indicator

  • Mfr # 513-412-10ECAL

  • Zoro # G516049262


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
Yes
Accuracy
0.0005 in
Includes
Contact Point, Knurled Clamp Ring, 0.157" Stem, 3/8" Stem, Calibration Certificate
Range per Revolution
0.008 in
Graduations
0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-412-10ECAL
Zoro #
G516049262
UPC #
603908672081
Country of Origin
Japan

Dimensions

Contact Point Diameter
0.8 mm
Stem Diameter
8 mm
Dimension Type
Inch
Dial Size
40 mm

Details

Item
Calibrated Indicator
Long Form Calibration Certificate
Yes
Accuracy
0.0005 in
Includes
Contact Point, Knurled Clamp Ring, 0.157" Stem, 3/8" Stem, Calibration Certificate
Range per Revolution
0.008 in
Graduations
0.0005 in
Operation Type
Horizontal
Included Certification
Certificate of Calibration
Number of Indicators
1
Contact Point Shape
Ball
Inches Measured - Maximum
0.03 in
Reading
Continuous
Inches Measured - Minimum
0 in
Product Type
Test Indicator
Dial Reading
0-15-0
Dial Color
White

Description

Calibrated Indicator, Graduations 0.0005 in, Accuracy 0.0005 in, Long Form Calibration Certificate Yes, AGD Number Not Applicable, Back Type Not Applicable, Dial Color White, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Calibration, Number of Indicators 1, Operation Type Horizontal, Range per Revolution 0.008 in, Reading Continuous, Contact Point Shape Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.