Zoro Homepage

Calibrated Indicator

  • Mfr # 513-472-10ECAL

  • Zoro # G116048993


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Contact Point, Knurled Clamp Ring, 0.157" Stem, 3/8" Stem, Calibration Certificate
Accuracy
0.0005 in
Long Form Calibration Certificate
Yes
Operation Type
Standard
Inches Measured - Maximum
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-472-10ECAL
Zoro #
G116048993
UPC #
603908672395
Country of Origin
Japan

Dimensions

Stem Diameter
8 mm
Dial Size
40 mm
Contact Point Diameter
0.8 mm
Dimension Type
Inch

Details

Includes
Contact Point, Knurled Clamp Ring, 0.157" Stem, 3/8" Stem, Calibration Certificate
Accuracy
0.0005 in
Item
Calibrated Indicator
Long Form Calibration Certificate
Yes
Operation Type
Standard
Inches Measured - Maximum
0.03 in
Dial Reading
0-15-0
Graduations
0.0005 in
Product Type
Test Indicator
Reading
Continuous
Number of Indicators
1
Contact Point Shape
Ball
Inches Measured - Minimum
0 in
Included Certification
Certificate of Calibration
Dial Color
White
Range per Revolution
0.03 in

Description

Calibrated Indicator, Graduations 0.0005 in, Accuracy 0.0005 in, Long Form Calibration Certificate Yes, AGD Number Not Applicable, Back Type Not Applicable, Dial Color White, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Calibration, Number of Indicators 1, Operation Type Standard, Range per Revolution 0.03 in, Reading Continuous, Contact Point Shape Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.