
Calibrated Indicator
Mfr # 513-473-10ECAL
Zoro # G816049207
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Includes
Contact Point, Knurled Clamp Ring, 0.157" Stem, 3/8" Stem, Calibration Certificate
Long Form Calibration Certificate
Yes
Accuracy
0.0001 in
Inches Measured - Maximum
0.03 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513-473-10ECAL
Zoro #
G816049207
UPC #
603908720874
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Stem Diameter
8 mm
Dial Size
40 mm
Contact Point Diameter
0.8 mm
Details
Includes
Contact Point, Knurled Clamp Ring, 0.157" Stem, 3/8" Stem, Calibration Certificate
Long Form Calibration Certificate
Yes
Item
Calibrated Indicator
Accuracy
0.0001 in
Inches Measured - Maximum
0.03 in
Number of Indicators
1
Range per Revolution
0.008 in
Dial Color
White
Contact Point Shape
Ball
Product Type
Test Indicator
Reading
Continuous
Graduations
0.0005 in
Inches Measured - Minimum
0 in
Included Certification
Certificate of Calibration
Dial Reading
0-4-0
Operation Type
Horizontal
Description
Calibrated Indicator, Graduations 0.0005 in, Accuracy 0.0001 in, Long Form Calibration Certificate Yes, AGD Number Not Applicable, Back Type Not Applicable, Dial Color White, Dial Reading 0-4-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Calibration, Number of Indicators 1, Operation Type Horizontal, Range per Revolution 0.008 in, Reading Continuous, Contact Point Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.