Zoro Homepage

Calibrated Indicator

  • Mfr # 543-793B-10CAL

  • Zoro # G116049136


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
Yes
Accuracy
0.0001 in
Stem Diameter
0.375 in
Inches Measured - Maximum
0.5 in
Contact Point Diameter
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-793B-10CAL
Zoro #
G116049136
UPC #
603908740902
Country of Origin
Japan

Dimensions

Stem Diameter
0.375 in
Contact Point Diameter
0.12 in
Dial Size
2.32 in
Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric

Details

Item
Calibrated Indicator
Long Form Calibration Certificate
Yes
Accuracy
0.0001 in
Inches Measured - Maximum
0.5 in
Number of Indicators
1
Variable Resolution
Yes
Included Certification
Calibration Certificate, Certificate of Inspection
Back Type
Flat
Data Output Type
Cabled
Millimeters Measured - Maximum
12.7 mm
IP Rating
IP53
SPC Output
Yes
Millimeters Measured - Minimum
0 in
Body Color
Black, Silver
Contact Point Shape
Ball
Display Type
LCD
Inches Measured - Minimum
0 in

Description

Calibrated Indicator, Accuracy 0.0001 in, Long Form Calibration Certificate Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.