
Calibrated Mechanical Micrometer
Mfr # 103-259CAL
Zoro # G516048968
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Resolution
.001 in
Long Form Calibration Certificate
No
Spindle Material
Carbide Tipped
Spindle Shape
Carbide Tipped
Rotating Spindle
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-259CAL
Zoro #
G516048968
UPC #
603908650959
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Resolution
.001 in
Long Form Calibration Certificate
No
Item
Calibrated Mechanical Micrometer
Spindle Material
Carbide Tipped
Spindle Shape
Carbide Tipped
Rotating Spindle
No
Inches Measured - Minimum
0 in
Frame Material
Iron
Mechanical Display Type
Vernier
Operation Type
Mechanical
Included Certification
Long Form Calibration Certificate
Accuracy
+/-0.001 in
Case Type
Plastic Case
Case Included
Yes
Anvil Shape
Flat Carbide Tipped
Inches Measured - Maximum
1 in
Thimble Type
Friction, Ratchet
Description
Calibrated Mechanical Micrometer, Resolution .001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Long Form Calibration Certificate, Jaw Depth Not Applicable, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Friction, Ratchet, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Spindle Material Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.