Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibrated Specialty Micrometer

  • Mfr # 139-202CAL

  • Zoro # G316049004


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001 in
Number of Measuring Rods
10
Inches Measured - Minimum
40 in
Rod Diameter
0.61 in
Inches Measured - Maximum
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139-202CAL
Zoro #
G316049004
UPC #
603908651185
Country of Origin
Japan

Dimensions

Rod Diameter
0.61 in
Depth Measurement - Maximum
40 in

Details

Item
Calibrated Specialty Micrometer
Resolution
0.001 in
Number of Measuring Rods
10
Inches Measured - Minimum
40 in
Inches Measured - Maximum
4 in
Contact Point Shape
Curved
Accuracy
0.00015 in
Millimeters Measured - Minimum
0 mm
Included Certification
Calibration Certificate
Operation Type
Mechanical
Millimeters Measured - Maximum
0 mm
Thimble Type
Plain
Contact Point Material
Steel
Inside Micrometer Type
Tubular Inside Micrometer
Number of Micrometers
1

Description

Calibrated Specialty Micrometer, Resolution 0.001 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 10, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Contact Point Material Steel, Contact Point Shape Curved, Included Certification Calibration Certificate, Rod Diameter 0.61 in, Accuracy 0.00015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.