Zoro Homepage

Caliper Dial, OD, Carbide, 2mm/Rev 0-150mm

  • Mfr # 505-734

  • Zoro # G7775603


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Features
supplied in fitted plastic case
Dial Color
Silver
Standards
0-150mm
Weight
1
Overall Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-734
Zoro #
G7775603
UPC #
603908596738
Country of Origin
Japan

Dimensions

Overall Height
1.5
Overall Width
5
Length
11
Width
5
Overall Length
11
Height
1.5

Details

Features
supplied in fitted plastic case
Item
CALIPER, DIAL, OD CARBIDE, 2MM/REV, 0-150MM, 0.02MM
Dial Color
Silver
Standards
0-150mm
Weight
1

Description

Caliper Dial,OD,Carbide,2mm/Rev 0-150mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.