Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caliper, Digimatic, 0-200mm, IP67, 0.01mm

  • Mfr # 500-724-20

  • Zoro # G7775463


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Features
carbide-tipped jaws for OD & ID measurement
Standards
0-200mm
Length
13
Weight
1.5
Overall Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-724-20
Zoro #
G7775463
UPC #
603908604891
Country of Origin
Japan

Dimensions

Length
13
Overall Width
5
Width
5
Overall Height
2
Overall Length
13
Height
2

Details

Item
CALIPER, DIGIMATIC, 0-200MM, IP67, 0.01MM, W/ SPC, CARBIDE OD/ID
Features
carbide-tipped jaws for OD & ID measurement
Standards
0-200mm
Weight
1.5
Color
Silver

Description

Caliper,Digimatic,0-200mm,IP67,0.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.