Zoro Homepage

Caliper, Digimatic, 150mm

  • Mfr # 500-155-30

  • Zoro # G7775229


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Standards
0-150mm
Overall Width
5
Overall Height
1.5
Height
1.5
Overall Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-155-30
Zoro #
G7775229
UPC #
603908579342
Country of Origin
Japan

Dimensions

Overall Width
5
Overall Height
1.5
Height
1.5
Overall Length
11
Length
11
Width
5

Details

Item
DIGIMATIC CALIPER, 150MM, W/OUTPUT
Features
Carbide-tipped jaws for OD & ID measurement
Standards
0-150mm
Weight
1
Color
Black/Yellow

Description

Caliper,Digimatic,150mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.