Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caliper, Digimatic, 150mm

  • Mfr # 500-158-30

  • Zoro # G7775262


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Standards
0-150mm
Overall Length
11
Width
5
Color
Black/Yellow
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500-158-30
Zoro #
G7775262
UPC #
603908591344
Country of Origin
Japan

Dimensions

Overall Length
11
Width
5
Height
1.5
Overall Width
5
Length
11
Overall Height
1.5

Details

Item
DIGIMATIC CALIPER, 150MM, W/OUTPUT
Features
ø1.9mm rod depth bar
Standards
0-150mm
Color
Black/Yellow
Weight
1

Description

Caliper,Digimatic,150mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.