Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caliper, Digimatic, 200mm

  • Mfr # 500-157-30

  • Zoro # G7775253


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Standards
0-200mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-157-30
Zoro #
G7775253
UPC #
603908579366
Country of Origin
Japan

Details

Item
DIGIMATIC CALIPER, 200MM, W/OUTPUT
Features
carbide tipped jaws for OD and ID measurement
Standards
0-200mm

Description

Caliper,Digimatic,200mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.