
Caliper, Digimatic, 8"/200mm
Mfr # 500-176-30
Zoro # G7775308
product price: $500.99
/ea
Free Shipping & Returns
Key Features
Standards
0 - 8" / 0 - 200mm
Overall Height
1.5
Overall Width
6
Weight
1
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500-176-30
Zoro #
G7775308
UPC #
603908579458
Country of Origin
Japan
Dimensions
Overall Height
1.5
Overall Width
6
Width
6
Length
13.5
Height
1.5
Overall Length
13.5
Details
Item
DIGIMATIC CALIPER, 8"/200MM, W/OUTPUT
Features
Carbide-tipped jaws for OD measurement
Standards
0 - 8" / 0 - 200mm
Weight
1
Color
Black/Yellow
Description
Caliper,Digimatic,8 In./200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.