
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-443
Zoro #
G7775402
UPC #
603908612810
Country of Origin
Japan
Dimensions
Overall Length
13
Overall Height
2
Width
5
Overall Width
5
Length
13
Height
2
Details
Features
No Battery or Origin Reset Needed
Item
ABSOLUTE SOLAR CALIPER CD-S10C
Standards
0 - 100mm
Weight
1
Color
Black/Yellow
Description
Caliper,Solar,Absolute,Cd-S10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.