Zoro Homepage
This item is Discontinued.
Mitutoyo Caliper, Solar, Digimatic, 150mm, Abs 500-444

Caliper, Solar, Digimatic, 150mm, Abs (Discontinued)

  • Mfr # 500-444
  • Zoro # G7775350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-444
Zoro #
G7775350
UPC #
603908229858
Country of Origin
Japan

Dimensions

Jaw Depth
40mm

Details

Caliper Grouping
Solar Digital Caliper
Resolution
0.01mm
Accuracy
+/-0.02mm
Features
With Thumb Roller
Includes
Plastic Case
Caliper Range
0 to 150mm
SPC Output
Yes
Item
Caliper,Solar,Digimatic,150mm,Abs
Absolute Positioning
Yes

Description

Caliper,Solar,Digimatic,150mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.