Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Can Seam Micrometer, 0 to 1/2" Range

  • Mfr # 147-104

  • Zoro # G0986349


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Range
0 to 1/2"
Operation
Vernier
Features
Measures The Width, Height and Depth of Can Seams, for Steel Cans
Includes
(1) Fitted Carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-104
Zoro #
G0986349
UPC #
603908045274
Country of Origin
Japan

Dimensions

Spindle Size
0.250 in
Dimension Type
Inch
Spindle Diameter
18 mm
Spindle Diameter1
18 mm

Details

Item
Can Seam Micrometer
Resolution
0.001"
Range
0 to 1/2"
Operation
Vernier
Features
Measures The Width, Height and Depth of Can Seams, for Steel Cans
Includes
(1) Fitted Carton
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Standards
JIS B 7520
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Spindle Material
Carbide
Long Form Calibration Certificate
No
Operation Type
Mechanical
Thimble Type
Ratchet
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
0.5 in
Accuracy
+/-0.00012 in
Anvil Shape
Flat
Rotating Spindle
Yes

Description

Digital Can Seam Micrometer, Range 0 in to 0.5 in, Resolution 0.001 in, Accuracy +/-0.00012 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Includes Fitted Carton, Spanner, Hex Wrench, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes, Spindle Flat, Spindle Diameter 18 mm, Spindle Material Carbide, Spindle Size 0.250 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.