Zoro Homepage

Center Finder

  • Mfr # 050103

  • Zoro # G1512104


product price: $32.39
/ea

Key Features

End Type
Double
Tip Dia. (In.)
0.2
Shank Dia. (In.)
0.375
Includes
Case
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050103
Zoro #
G1512104
UPC #
-
Country of Origin
United States

Dimensions

Tip Dia. (In.)
0.2
Shank Dia. (In.)
0.375
Shank Diameter
3/8 in
Tip Diameter
0.2 in

Details

Item
Edge & Center Finder
End Type
Double
Includes
Case
Construction
Steel
Tip Shape
Point
Number of Pieces
1
Includes Case
Yes
Single or Double End
Double End

Description

Edge & Center Finder, Construction Steel, Number of Pieces 1, Single or Double End Double End, Tip Diameter 0.2 in, Tip Shape Point, Includes Case Yes, Shank Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.