Zoro Homepage

Cfc-150Gl

  • Mfr # 552-153-10

  • Zoro # G7781912


product price: $3,650.99
/ea
Free Shipping & Returns

Key Features

Features
long jaws 200mm
Standards
0(20)-1500mm
Overall Width
18.5
Height
3
Weight
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-153-10
Zoro #
G7781912
UPC #
603908530657
Country of Origin
Japan

Dimensions

Overall Width
18.5
Height
3
Overall Height
3
Width
18.5
Length
108
Overall Length
108

Details

Item
CFC-150GL
Features
long jaws 200mm
Standards
0(20)-1500mm
Weight
7.5
Color
Black/Silver

Description

Cfc-150Gl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.